Menu Search
HOFFMAN #QIMFK

Q-Line Enclosure Mounting Feet Polycarbonate 4-Mounting Feet, Hardware

SKU # 78351014959 Manufacturer Series: I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Mounting Feet
Contents: 4-Mounting Feet, Hardware
Enclosure Types: NEMA 4X
Material: Polycarbonate
Finish: Light Gray

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 4-Mounting Feet, Hardware; Enclosure Types - NEMA 4X; Material - Polycarbonate; Finish - Light Gray; Manufacturer Series - QLINE I