HAMMOND MANUFACTURING #ES16MFHD

Enclosure Mounting Feet Kit, Eclipse Enclosure, Stainless Steel

SKU: 62398079093
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Enclosure Mounting Feet
Contents: 4-Mounting Feet
Enclosure Types: Eclipse Enclosure
Material: Stainless Steel
Manufacturer Series: EMF
Description
Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 4-Mounting Feet; Enclosure Types - Eclipse Enclosure; Material - Stainless Steel; Manufacturer Series - EMF