Retractable Stabilizer Kit, 2.90 in. H Mounting, ECS Enclosure, Steel, Black

SKU: 70395725084
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Enclosure Leveling Feet
Mounting Height - in: 2.90 in.
Enclosure Types: ECS Enclosure
Material: Steel
Finish: Black
The retractable stabilizer kit is a floor-level brace that provides anti-tip protection when heavy, slide-mounted equipment is extended in front of the cabinet. When not in use, the stabilizer can be retracted under the cabinet for unimpeded aisle space a
Additional Info: Dimension: 2.90 in. H x 19.00 in. W x 30.00 in. D