Menu Search

HOFFMAN #GTBMTBKT900

Enclosure Wall Mounting Bracket Kit Light Gray Steel

SKU: 78351019164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Wall Mounting Bracket Kit
Application: Mount Enclosure to a Wall or Another Enclosure
Material: Steel
Color: Light Gray
Mounting Type: Wall Mount
Size: L: 35.62 in.
Contents: (2) 2.5 mm Thick (12 gauge) Steel External Mounting Brackets and Mounting Hardware
Enclosure Type: Type 4,12 FUSION G7 Wall-Mount Enclosures
Description
Enclosure Mounting Brackets: Type - Enclosure Wall Mounting Bracket Kit; Application - Mount Enclosure to a Wall or Another Enclosure; Material - Steel; Color - Light Gray; Mounting Type - Wall Mount; Size - 35.62 in. L; Contents - (2) 2.5 mm Thick (12 gauge) Steel External Mounting Brackets and Mounting Hardware; Enclosure Type - Type 4,12 FUSION G7 Wall-Mount Enclosures