Menu Search
Enclosure Mounting Brackets Bracket Assembly Terminal Block Kit White Steel
HOFFMAN #A16NTMA2

Bracket Assembly Terminal Block Kit White Steel

SKU # 78351021700
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bracket Assembly Terminal Block Kit
Material: Steel
Color: White
Mounting Type: Stud Mount
Size: L: 12.5 in.
Contents: (2) Brackets
Enclosure Type: Type 4, 12, 13 Enclosure

Additional Info: Enclosure Dimension Parallel to Brackets: 16.00 in.