Menu Search
Enclosure Mounting Brackets Adjustable-Depth Mounting Kit Steel
HOFFMAN #CAM202

ConceptĀ® Adjustable-Depth Mounting Kit Steel

SKU # 78351014497
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Adjustable-Depth Mounting Kit
Application: For Installing Panels, Swing-Out Panels, DIN Rails, Rack Angles, Mounting Channels or Grid Straps at any Depth from Front to Rear of Enclosure
Material: Steel
Mounting Type: Wall Mount
Size: L: 20 in.
Contents: (2) Slide Mechanisms and Hardware
Enclosure Type: CONCEPT Wall-Mount Enclosures

Enclosure Mounting Brackets: Type - Adjustable-Depth Mounting Kit; Application - For Installing Panels, Swing-Out Panels, DIN Rails, Rack Angles, Mounting Channels or Grid Straps at any Depth from Front to Rear of Enclosure; Material - Steel; Mounting Type - Wall Mount; Size - 20.00 in. L; Contents - (2) Slide Mechanisms and Hardware; Enclosure Type - CONCEPT Wall-Mount Enclosures; Manufacturer Series - Concept