Menu Search
HOFFMAN #CAM162

ConceptĀ® Adjustable-Depth Mounting Kit Steel

SKU # 78351014496
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable-Depth Mounting Kit
Application: For Installing Panels, Swing-Out Panels, DIN Rails, Rack Angles, Mounting Channels or Grid Straps at any Depth from Front to Rear of Enclosure
Material: Steel
Mounting Type: Wall Mount
Size: L: 16 in.
Contents: (2) Slide Mechanisms and Hardware
Enclosure Type: CONCEPT Wall-Mount Enclosures