Menu Search

HOFFMAN #CAM104

ConceptĀ® Adjustable-Depth Mounting Kit Steel

SKU: 78351041289
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable-Depth Mounting Kit
Application: For Installing Panels, Swing-Out Panels, DIN Rails, Rack Angles, Mounting Channels or Grid Straps at any Depth from Front to Rear of Enclosure
Material: Steel
Mounting Type: Wall Mount
Size: L: 10 in.
Contents: (4) Slide Mechanisms and Hardware
Enclosure Type: CONCEPT Wall-Mount Enclosures
Description
Enclosure Mounting Brackets: Type - Adjustable-Depth Mounting Kit; Application - For Installing Panels, Swing-Out Panels, DIN Rails, Rack Angles, Mounting Channels or Grid Straps at any Depth from Front to Rear of Enclosure; Material - Steel; Mounting Type - Wall Mount; Size - 10.00 in. L; Contents - (4) Slide Mechanisms and Hardware; Enclosure Type - CONCEPT Wall-Mount Enclosures; Manufacturer Series - Concept