HAMMOND MANUFACTURING #EPINSS

Replacement Hinge Pin, 38.0 in. OD x 2.27 in. H, Stainless Steel

SKU: 62398036324
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Replacement Hinge Pin
Material: Stainless Steel
Size: ODxH: 38 x 2.27 in.
Description
Enclosure Mounting Brackets: Type - Replacement Hinge Pin; Material - Stainless Steel; Size - 38.00 in. OD x 2.27 in. H