Pole Mounting Kit, 41.75 x 4.00 x 1.5 in., Steel

SKU: 62398060193
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pole Mounting Kit
Application: Pole Mounting
Material: Steel
Size: 41.75 x 4 x 1.5 in.
Manufacturer Series: PMK Series
Enclosure Mounting Brackets: Type - Pole Mounting Kit ; Application - Pole Mounting; Material - Steel; Size - 41.75 x 4.00 x 1.50 in.; Manufacturer Series - PMK Series