Menu Search
Search
HAMMOND MANUFACTURING #HMELA2

Lifting Angle Lug, Steel

SKU # 62398004301 Manufacturer Series: HMELA Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lifting Angle Lug
Application: Replacing Lifting Eyes
Material: Steel
Contents: (2) Plated Angles, Hardware

Enclosure Mounting Brackets: Type - Lifting Angle Lug; Application - Replacing Lifting Eyes ; Material - Steel; Contents - (2) Plated Angles, Hardware; Additional Information - Finish: Plated; Manufacturer Series - HMELA Series

Additional Info: Finish: Plated