Menu Search
Enclosure Mounting Brackets Cross Rail, Die Cast Aluminum, Pole Mount, NEMA 4X, R130 Series Enclosures

HAMMOND MANUFACTURING #R531-120-000

Cross Rail, Die Cast Aluminum, Pole Mount, NEMA 4X, R130 Series Enclosures

SKU #62398084080
Manufacturer Series: Rolec Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Cross Rail
Material: Die Cast Aluminum
Mounting Type: Pole Mount
Enclosure Type: NEMA 4X, R130 Series Enclosures

Enclosure Mounting Brackets: Type - Enclosure Cross Rail; Material - Die Cast Aluminum; Mounting Type - Pole Mount; Enclosure Type - NEMA 4X, R130 Series Enclosures; Additional Information - Flammability Rating: UL 94 V-0; Manufacturer Series - Rolec

Additional Info: Flammability Rating: UL 94 V-0