Menu Search
Enclosure Mounting Brackets Bail Kit, 2.49 in. H, Steel, Chrome

HAMMOND MANUFACTURING #1427D5

Bail Kit, 2.49 in. H, Steel, Chrome

SKU #62398049210
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Bail Kit
Material: Steel
Color: Chrome
Size: H: 2.49 in.
Contents: (4) Black Plastic Feet, (6) Pan head Screws 6-32 x 1/2 in., (6) Hex Nuts No .6-32 , (6) No. 6 Lock Washers

Additional Info: Bails Mounting Center: 5.5 in.