The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
NVENT HOFFMAN #LEDD1S35

Enclosure Interior Lighting LED Lamp

SKU # 78351026084
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Interior Lighting
Lamp Type: LED
Voltage: 20/60V
Material: Steel
Size: 1.42 x 2.05 x 13.82 in.

Enclosure Lighting Packs: Type - Enclosure Interior Lighting; Lamp Type - LED; Voltage - 20/60; Material - Steel; Size - 1.42 x 2.05 x 13.82 in