Menu Search
Search
NVENT HOFFMAN #LF120V28

Enclosure Interior Lighting Fluorescent Lamp

SKU # 78351019193 Manufacturer Series: Panelite
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Interior Lighting
Lamp Type: Fluorescent
Voltage: 120V
Size: W: 27.75 in.

Enclosure Lighting Packs: Type - Enclosure Interior Lighting; Lamp Type - Fluorescent; Voltage - 120; Size - 27.75 in W; Manufacturer Series - Panelite