Menu Search

HOFFMAN #LEDHL24VCAN

Enclosure Lighting Fixture LED Lamp

SKU: 78351027164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Lighting Fixture
Lamp Type: LED
Voltage: 12-24V
Size: 3.74 x 3.48 x 5.62 in.
Description
Hazardous location LED Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. With a robust design, these lights have a lifespan of 100
Additional Info: Current: 0.66-0.35 A