WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
HOFFMAN #LFL28

Enclosure Light Lens Cover F14T5 (not included) Fluorescent Lamp

SKU # 78351024097 Manufacturer Series: Panelite
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Light Lens Cover
Lamp Type: Fluorescent
Lamp Size: F14T5 (not included)
Voltage: 120V
Lens: Plastic
Size: 28 in.

Enclosure Lighting Packs: Type - Enclosure Light Lens Cover; Lamp Type - Fluorescent; Lamp Size - F14T5 (not included); Voltage - 120; Lens - Plastic; Size - 28.00 in.; Manufacturer Series - Panelite