Menu Search
Enclosure Lighting Packs Enclosure Interior Lighting Fixture 60W, T-10 Incandescent Lamp

HOFFMAN #ALTDB1

Enclosure Interior Lighting Fixture 60W, T-10 Incandescent Lamp

SKU #78351071210
Manufacturer Series: A-LT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Interior Lighting Fixture
Lamp Type: Incandescent
Lamp Size: 60W, T-10
Number of Lamps: 1
Voltage: 120
Switch: Door Activated
Size: 8.5 x 3 x 2.25

Enclosure Lighting Packs: Type - Enclosure Interior Lighting Fixture; Lamp Type - Incandescent; Lamp Size - 60W, T-10; Number of Lamps - 1; Voltage - 120; Switch - Door Activated; Size - 8.50x3.00x2.25; Additional Information - Wire Guard; Stainless Steel, White, Terminal Block, Receptacle; 120V 12 A; Manufacturer Series - A-LT

Additional Info: Wire Guard; Stainless Steel, White, Terminal Block, Receptacle; 120V 12 A