HOFFMAN #LEDD10E

Connecting Cable LED Lamp

SKU: 78351026091
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Connecting Cable
Lamp Type: LED
Number of Lamps: 10
Material: Plastic
Size: 39.37 in.
Manufacturer Series: Panelite
Description
Enclosure Lighting Packs: Type - Connecting Cable; Lamp Type - LED; Number of Lamps - 10; Material - Plastic; Size - 39.37 in.; Manufacturer Series - Panelite