Menu Search
Enclosure Lighting Packs Light Kit, 120V, LED, Aluminum

HAMMOND MANUFACTURING #FLK5LED

Light Kit, 120V, LED, Aluminum

SKU #62398091112
Manufacturer Series: FLK LED
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Light Kit
Lamp Type: LED
Number of Lamps: 1
Voltage: 120
Material: Aluminum
Switch: Manual
Size: L: 9 in.

Enclosure Lighting Packs: Type - Light Kit; Lamp Type - LED; Number of Lamps - 1; Voltage - 120; Material - Aluminum; Switch - Manual; Size - 9.00 in. L; Additional Information - Energy Use: 4.4 W; Manufacturer Series - FLK LED

Additional Info: Energy Use: 4.4 W