HAMMOND MANUFACTURING #FLK18T8

Flourescent Enclosure Interior Lighting F15T8 not included

SKU: 62398008200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Interior Lighting Fixture
Lamp Type: Flourescent
Lamp Size: F15T8 (not included)
Number of Lamps: 1
Voltage: 115/230V
Lens: PVC, White
Switch: Manual
Size: 18 x 1.75 x 4.5
Manufacturer Series: FLK
Description
Lighting Packs: Type - Enclosure Interior Lighting Fixture; Lamp Type - Flourescent; Lamp Size - F15T8 not included; Number of Lamps - 1; Voltage - 115/230; Lens - PVC, White; Switch - Manual; Size - 18.00x1.75x4.50; Additional Information - Receptacle; Manufacturer Series - FLK
Additional Info: Receptacle