Menu Search
Enclosure Latch-Lock and Handle Kits Lock Kit, NEMA 1, Steel, IP30 Degree Of Protection
HOFFMAN #ACLFDF

Lock Kit, NEMA 1, Steel, IP30 Degree Of Protection

SKU # 78351034790
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Lock Kit
Enclosure Rating NEMA: 1

Enclosure Latch-Lock and Handle Kits: Kit Type - Lock Kit; Enclosure Rating NEMA - 1; Additional Information - Material: Steel, Degree Of Protection: IP30

Additional Info: Material: Steel, Degree Of Protection: IP30