Menu Search

HOFFMAN #GKEY3MMDB

Fusion Key, Double Bit, NEMA 4, 12, Plastic

SKU: 78351019372
Manufacturer Series: G7
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Double-Bit Key
Enclosure Rating NEMA: 4, 12
Description
Enclosure Latch-Lock and Handle Kits: Kit Type - Double-Bit Key; Enclosure Rating NEMA - 4, 12; Additional Information - Material: Plastic; Manufacturer Series - Fusion G7
Additional Info: Material: Plastic