Menu Search
Enclosure Latch-Lock and Handle Kits Handle Kit Handle, Padlockable

HOFFMAN #WSHPL

Handle Kit Handle, Padlockable

SKU #78351013792
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Handle Kit
Enclosure Rating NEMA: 4X
Handle Type: Handle, Padlockable

Enclosure Latch-Lock and Handle Kits: Kit Type - Handle Kit; Enclosure Rating NEMA - 4X; Handle Type - Handle, Padlockable; Additional Information - Material: Stainless Steel

Additional Info: Material: Stainless Steel