This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
HOFFMAN #AL11

Door Latch Quarter Turn

SKU # 78351016306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Door Latch
Enclosure Rating NEMA: 1
Handle Type: Quarter Turn

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch; Enclosure Rating NEMA - 1; Handle Type - Quarter Turn ; Additional Information - Material: Steel, Degree Of Protection: IP30

Additional Info: Material: Steel, Degree Of Protection: IP30