Menu Search
HOFFMAN #ACLJIC

Door Latch Kit Keylock One

SKU # 78351025580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 12
Door Type: One
Handle Type: Keylock

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 12; Door Type - One; Handle Type - Keylock; Additional Information - Locking Type: 1-Point. Operation: 1/4 Clockwise or Counterclockwise. Application: Field Installable on JBs.

Additional Info: Locking Type: 1-Point. Operation: 1/4 Clockwise or Counterclockwise. Application: Field Installable on JBs.