Door Latch Kit Handle, Keylock One

SKU: 78351025460
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 12
Door Type: One
Handle Type: Handle, Keylock
Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 12; Door Type - One; Handle Type - Handle, Keylock; Additional Information - Locking Type: 1-Point
Additional Info: Locking Type: 1-Point