Menu Search
Enclosure Latch-Lock and Handle Kits Door Latch Kit Flush, Key
HOFFMAN #AL35

Door Latch Kit Flush, Key

SKU # 78351011850
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 4
Handle Type: Flush, Key

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 4; Handle Type - Flush, Key; Additional Information - Application: Tamper proof Triangular key, 7mm insert for Type 4 and 12 enclosures, Material: Die cast Chrome plated

Additional Info: Application: Tamper proof Triangular key, 7mm insert for Type 4 and 12 enclosures, Material: Die cast Chrome plated