Menu Search
Enclosure Latch-Lock and Handle Kits T-Handle, One Door, Keylock Handle, NEMA 4

HAMMOND MANUFACTURING #EHTL

T-Handle, One Door, Keylock Handle, NEMA 4

SKU #62398036291
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 4
Door Type: One
Handle Type: Handle, Keylock

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 4; Door Type - One; Handle Type - Handle, Keylock; Additional Information - Handle Style: T-Handle, Black Die Cast. Additional Ratings: NEMA 12

Additional Info: Handle Style: T-Handle, Black Die Cast. Additional Ratings: NEMA 12