Menu Search
Enclosure Latch-Lock and Handle Kits Padlock Adaptor, NEMA 4X
HAMMOND MANUFACTURING #EJPA

Padlock Adaptor, NEMA 4X

SKU # 62398035789
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Padlock Adaptor
Enclosure Rating NEMA: 4X

Enclosure Latch-Lock and Handle Kits: Kit Type - Padlock Adaptor; Enclosure Rating NEMA - 4X; Additional Information - Material: Steel, IP66

Additional Info: Material: Steel, IP66