Menu Search
Enclosure Latch-Lock and Handle Kits Lock Kit, One Door, Flush Handle, NEMA 4, 12

HAMMOND MANUFACTURING #1427LKN4

Lock Kit, One Door, Flush Handle, NEMA 4, 12

SKU #62398041016
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Lock Kit
Enclosure Rating NEMA: 4, 12
Door Type: One
Handle Type: Flush

Enclosure Latch-Lock and Handle Kits: Kit Type - Lock Kit ; Enclosure Rating NEMA - 4, 12; Door Type - One; Handle Type - Flush