Menu Search
Enclosure Latch-Lock and Handle Kits L-Handle, One Door, Non Locking Handle, NEMA 4/4X/12

HAMMOND MANUFACTURING #EHLNLSS

L-Handle, One Door, Non Locking Handle, NEMA 4/4X/12

SKU #62398036287
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: L-Handle
Enclosure Rating NEMA: 4, 4X, 12
Handle Type: Non Locking

Enclosure Latch-Lock and Handle Kits: Kit Type - L-Handle; Enclosure Rating NEMA - 4, 4X, 12; Handle Type - Non Locking