Menu Search
Enclosure Latch-Lock and Handle Kits Handle Kit, One Door, Tee Locking Handle, NEMA 12

HAMMOND MANUFACTURING #THK1

Handle Kit, One Door, Tee Locking Handle, NEMA 12

SKU #62398082188
Manufacturer Series: Series HK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Handle Kit
Enclosure Rating NEMA: 12
Door Type: One
Handle Type: Handle, Tee Locking

Enclosure Latch-Lock and Handle Kits: Kit Type - Handle Kit; Enclosure Rating NEMA - 12; Door Type - One; Handle Type - Handle, Tee Locking; Additional Information - 1 Point Latch; Manufacturer Series - Series HK

Additional Info: 1 Point Latch