HAMMOND MANUFACTURING #PHKL1

Handle Kit, One Door, Locking and Padlockable Handle, NEMA 12

SKU: 62398000103
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Handle Kit
Enclosure Rating NEMA: 12
Door Type: One
Handle Type: Handle, Locking and Padlockable
Manufacturer Series: Series HK
Description
Enclosure Latch-Lock and Handle Kits: Kit Type - Handle Kit; Enclosure Rating NEMA - 12; Door Type - One; Handle Type - Handle, Locking and Padlockable; Additional Information - 1 Point Latch; Manufacturer Series - Series HK
Additional Info: 1 Point Latch