Menu Search
WIEGMANN #N1P0810

Back Panel, Enclosure; Steel; White; WxH: 6.25 x 8.25 in.

SKU # 78672534115 Manufacturer Series: N1P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Panel Width: 6.25
Panel Height: 8.25
Material: Steel
Enclosure Type: NEMA 1,3R
Type: Enclosure Back Panel
Color: White

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.