WIEGMANN #P1610

Back Panel, Enclosure; Steel; White; WxH: 8.88 x 14.88 in.

SKU: 78672533262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Back Panel
Material: Steel
Color: White
Panel Height: 14.88
Panel Width: 8.88
Enclosure Type: JIC
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel; Color - White; Panel Height - 14.88; Panel Width - 8.88; Enclosure Type - JIC