WIEGMANN #WA72P48F1

Back Panel, Enclosure; Steel; White; WxH: 44 x 60 in.

SKU: 78672541650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Steel, 10 Gauge
Color: White
Panel Height: 60
Panel Width: 44
Enclosure Type: Free Standing Two-Door, NEMA 12
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 10 Gauge; Color - White; Panel Height - 60.00; Panel Width - 44.00; Enclosure Type - Free Standing Two-Door, NEMA 12