Menu Search
Search
WIEGMANN #NP4236

Back Panel, Enclosure; Steel; White; WxH: 33 x 39 in.

SKU # 78672536570 Manufacturer Series: NP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Enclosure Back Panel
Material: Steel
Color: White
Panel Height: 39
Panel Width: 33
Enclosure Type: NEMA 4,4X,12,13

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.