Back Panel, Enclosure; Steel; White; WxH: 21 x 17 in.

SKU: 78672536525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosure Back Panel
Material: Steel
Color: White
Panel Height: 17
Panel Width: 21
Enclosure Type: NEMA 4,4X,12,13
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel; Color - White; Panel Height - 17.00; Panel Width - 21.00; Enclosure Type - NEMA 4,4X,12,13