Menu Search
WIEGMANN #P1212

Back Panel, Enclosure; Steel; White; WxH: 10.88 x 10.88 in.

SKU # 78672533255
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Enclosure Back Panel
Material: Steel
Color: White
Panel Height: 10.88
Panel Width: 10.88
Enclosure Type: JIC

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.