Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Stainless Steel; Natural; WxH: 8.88 x 10.88 in.
WIEGMANN #P1210SS

Back Panel, Enclosure; Stainless Steel; Natural; WxH: 8.88 x 10.88 in.

SKU # 78672533370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Stainless Steel
Finish: Stainless Steel
Color: Natural
Panel Height: 10.88
Panel Width: 8.88
Enclosure Type: JIC