THOMAS & BETTS #JP86P

Back Panel, Enclosure; Polycarbonate; WxH: 4.88 x 10.88 in.

SKU: 03448110581
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Polycarbonate
Panel Height: 10.88
Panel Width: 4.88
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Polycarbonate; Panel Height - 10.88; Panel Width - 4.88