Menu Search
REV-A-SHELF LLC #4SR-18

Cabinet Spice Rack; Wood; Brown; WxH: 12.62 x 21.5 in.

SKU # 09071392039
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Spice Rack
Material: Wood
Finish: Natural
Color: Brown
Panel Height: 21.50 in.
Panel Width: 12.62 in.

Maintain shelf space and keep spices within reach with a Wood Classic Door Mount Spice Rack. Made of attractive maple hardwood, this storage saver is available for Wall 15, 18 and 21 in. cabinets. The 4SR Series features a UV-Cured clear finish that ensures an acceptable match to most cabinets and easily installs with just four screws.

Additional Info: Number of Containers: 16