Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; White; WxH: 14.5 x 25 in.

PANDUIT #PZB4

Back Panel, Enclosure; Steel; White; WxH: 14.5 x 25 in.

SKU #07498398020
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Enclosure Back Panel
Material: Steel
Color: White
Panel Height: 25.00 in (635mm)
Panel Width: 14.50 in (368mm)
Enclosure Type: Wall Mount

Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel; Color - White; Panel Height - 25.00 in (635mm); Panel Width - 14.50 in (368mm); Enclosure Type - Wall Mount