Menu Search
Search
NVENT HOFFMAN #PPF78

ProlineĀ® Panel, Relay Rack; Steel; White; WxH: 28.74 x 23.03 in.

SKU # 78351098940
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Relay Rack Panel
Material: Steel, 12 Gauge
Finish: Paint
Color: White
Panel Height: 23.03 in.
Panel Width: 28.74 in.
Enclosure Type: Proline Series, Full Panel

Enclosure Interior Panels: Type - Relay Rack Panel; Material - Steel, 12 Gauge; Finish - Paint; Color - White; Panel Height - 23.03 in.; Panel Width - 28.74 in.; Enclosure Type - Proline Series, Full Panel; Manufacturer Series - Proline