Menu Search
Search
NVENT HOFFMAN #A24P24G

Panel, NEMA Enclosure; Steel; Corrosion-resistant; WxH: 21 x 21 in.

SKU # 78351026159
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 21 in.
Panel Height: 21 in.
Type: Solid Panel
Material: Steel, 11 or 12 Gauge
Finish: Conductive, Corrosion-resistant Coating
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13