Menu Search
NVENT HOFFMAN #A42P33

Panel, Enclosure; Steel; White; WxH: 33.75 x 42.88 in.

SKU # 78351013026
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Panel
Material: Steel
Finish: Paint
Color: White
Panel Height: 42.88
Panel Width: 33.75
Enclosure Type: NEMA 12

Additional Info: Application: A26 Low-Profile Disconnect Enclosures