Menu Search
NVENT HOFFMAN #A36P16

Inner Panel, Enclosure; Steel; White; WxH: 13 x 33 in.

SKU # 78351017450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Internal Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White
Panel Height: 33 in.
Panel Width: 13 in.
Enclosure Type: NEMA 3R, 4, 4X, 12, 13