You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #A36P24AL

Inner Panel, Enclosure; Aluminum; White; WxH: 21 x 33 in.

SKU # 78351023060 Manufacturer Series: PNL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Internal Panel
Material: Aluminum
Finish: Polyester Powder
Color: White
Panel Height: 33 in.
Panel Width: 21 in.
Enclosure Type: NEMA 3R, 4, 4X, 12, 13

Additional Info: Panel Thickness: 0.100 in.