Menu Search
NVENT HOFFMAN #CP4860G

ConceptĀ® Door Panel, Enclosure; Steel; Natural; WxH: 18.98 x 14.23 in.

SKU # 78351016783
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Rear Door Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Color: Natural
Panel Height: 14.23 in.
Panel Width: 18.98 in.
Enclosure Type: NEMA 4, IP66

Additional Info: Enclosure Size: 48.00x60.00 in.